These enclosures have a size range of 6 x 4 x 4-in. to 12 x 12 x 10-in. and meet basic functionality requirements for applications that require protection from rain, sleet, snow or dripping water.
Features:
- 16 gauge galvanized steel
Weights & Dimensions
| Overall L x W | 8.00 x 6.81 in |
| Mounting G | 7 in |
| Panel Size (D x E) | 4.25 x 4.25 in |
| A x B x C | 6 x 6 x 4 in |
Product Details
| Type | 3R |
| Material | Steel |
| Description | Small Hinge-Cover |
| Color | Gray |
| Knockout Pattern | B-C-D |
| Manufacturers Part Number | A6R64HCR |
| Perforated Panel | A6N6PP |
| Brand | Hoffman |