Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1457183

MPN #: A866DL

Hoffman A866DL, J Box, Hinged Cover, Contoured, Type 12, 8.00X6.00X6.00, Steel/Gray

Product Description
Featuring a quick-release latch, mounting brackets, rounded corners and an attractive finish, this enclosure can be used in applications where panel or cover mounting of controls is desired. Ideal for protecting equipment from indoor contaminants.

Features:
  • Drawn 16 gauge steel; no welded seams or sharp corners
  • Cover is removable and interchangeable
  • Unique lift-off hinges
  • Quick-release latches
  • Oil-resistant gasket
  • Weldnuts for mounting optional panels and terminal block kits
  • External wall-mounting brackets
  • Bonding provision on door
PRICE
$189.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension F5.59 in
Dimension T4.75 in
Dimension Y0.62 in
A x B x C8 x 6 x 6 in
J Dimension5.33 in
Overall L x W9.00 x 7.12 in
Dimension V0.25 in
Mounting G x H8.50 x 4.12 in
Panel Size6.75 x 4.88 in
Dimension P1 in

Product Details

Type12
ColorGray
MaterialSteel
Conductive PanelA8P6G
DescriptionHinged Cover with Quick-Release Latch
Manufacturers Part NumberA866DL
PanelA8P6
BrandHoffman