Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hoffman

Model # :WBB1456845

MPN #: A72XM2818FTC

Hoffman A72XM2818FTC, Heavy Duty Fs Disc. Encl, W/Panel, 1 Door, 72.12X28.25X18.12, Paint

Product Description
Hoffman A72XM2818FTC, Heavy Duty Fs Disc. Encl, W/Panel, 1 Door, 72.12X28.25X18.12, Paint

Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.

Features:
  • .121-in. steel
  • Seams continuously welded and ground smooth
  • Body stiffeners in larger enclosures for extra rigidity
  • Body flange trough excludes liquids and contaminants
  • Heavy-duty lifting eyes anchor into reinforced top
  • Removable centerposts permit easy panel installation
  • Concealed, easy-to-remove hinges
  • Heavy-duty 3-point latching mechanism operated by padlocking handle on all doors
  • Ends of latch rods have rollers for easier door closing
  • Panel supports
  • Data pocket is high-impact thermoplastic
  • Oil-resistant gasket
  • Master door is far right-hand door on all enclosures
  • Defeater on primary door requires a screwdriver to open
  • Mechanical interlock activated by master door prevents slave doors from being opened first; doors can be closed in any order
  • Universal cutout on right flange provides mounting for most disconnect operators by using operator adapters
  • Models available with panel included or panel sold separately
  • FTC models include removable painted 10 gauge steel panels which mount on collar studs
  • Includes door hardware
PRICE
$4,629.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

A x B x C72.12 x 28.25 x 18.12 in
Panel Size60.00 x 21.75 in

Product Details

Type12
Interior Color FamilyWhite
With or Without PanelWith
MaterialSteel
Conductive PanelA72PM28G
DescriptionHeavy-Duty Free-Stand & Disconnect 2 Door Enclosure
ColorGray
Manufacturers Part NumberA72XM2818FTC
BrandHoffman