Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1455852

MPN #: A84XM3EW18SSN4

Hoffman A84XM3EW18SSN4, Heavy Duty SS Free Stand Encl, 3 Doors, 84.12X118.75X18.12

Product Description
Hoffman A84XM3EW18SSN4, Heavy Duty SS Free Stand Encl, 3 Doors, 84.12X118.75X18.12

This disconnect enclosure is designed to house electronic controls and components. It provides protection from noncorrosive or mildly corrosive elements in both indoor and outdoor environments. Typical applications are in the food and beverage, packaging, water, petroleum and chemical processing industries. Designed to house the most popular disconnect switches and circuit breakers.

Features:
  • Manufactured from 12 gauge Type 304 stainless steel
  • Seams continuously welded and ground smooth
  • Body stiffeners in larger enclosures for extra rigidity
  • Body flange trough collar excludes liquids and contaminants
  • Heavy-duty lifting eyes anchor into reinforced top
  • Removable centerposts permit easy panel installation
  • Heavy-gauge continuous hinges
  • Heavy-duty 3-point latching mechanism operated by Type 316L stainless steel POWERGLIDE™ padlocking handle on all doors
  • Ends of latch rods have rollers for easier door closing
  • Panel supports
  • Data pocket is high-impact thermoplastic
  • Seamless foam-in-place gasket provides oil-tight and dust-tight seal against contaminants
  • Removable 10 gauge steel panels mount on collar studs
  • Master door is far right-hand door on all enclosures
  • Type 316 stainless steel handle with defeater on master door
  • Type 316 stainless steel handle (non-defeater) on slave door
  • Mechanical interlock activated by master door prevents slave doors from being opened first
  • Doors can be closed in any order
  • Preferred cutout on right flange provides mounting for most disconnect operators
  • Bonding provision on doors; grounding studs on body
  • Accessory mounting channel provided in enclosure top
  • Small Conductive Panel: A84PM40G
  • Large Conductive Panel: A84PM78G


PRICE
$52,789.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

A x B x C84.12 x 118.75 x 18.12 in

Product Details

Type4X
MaterialSS Type 304
DescriptionFree-Stand & Enclosures for Flange-Mount Disconnects
Manufacturers Part NumberA84XM3EW18SSN4
ForFlange-Mount Disconnects
BrandHoffman