Bevco A8 ESD Adjustable Arms - Doral & Integra Series
Write a Review
|
Questions & Answers (0)
Product Description
Bevco ESD Adjustable Arms - Doral & Integra Series
Bevco ESD Adjustable Arms -Poly Tilt & Uph 01 Tilt8 LBS. Compatible with Doral & Integra ESD-based models.
Bevco ESD Adjustable Arms -Poly Tilt & Uph 01 Tilt8 LBS. Compatible with Doral & Integra ESD-based models.
PRICE
$209.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 2 in |
| Height | 2 in |
Product Details
| Material | Polyurethane |
| Description | A8 ESD Adjustable Arm |
| Color | Black |
| Manufacturers Part Number | A8 |
| Accessory Type | Chair Arms |
| Compatible Part/Model Number | Bevco Doral & Integra Models (ESD Only) |
| Brand | Bevco |