Hoffman A8N6PP, Panel, 6.25x4.25, Fits 8x6, Steel/Gray
Write a Review
|
Questions & Answers (0)
Product Description
Perforated panels are 16 gauge steel and accept self-tapping screws and eliminate the need to measure, mark and drill when mounting components. Use for mounting lightweight control components.
PRICE
$11.25
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Panel Size (D x E) | 6.25 x 4.25 in |
Product Details
| Number of Holes | 5 |
| Material | Steel |
| Description | Perforated Panels |
| Color | Gray |
| Manufacturers Part Number | A8N6PP |
| For Use With | Small Type 1 Panel Enclosures and Small Type 3R Boxes |
| Fits | 8x6 |
| Brand | Hoffman |