Hoffman A12P10C, Panel, Junction Box, 10.75x8.88, Fits 12x10, Composite
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman A12P10C, Panel, Junction Box, 10.75x8.88, Fits 12x10, Composite
Manufactured from light-brown, reinforced phenolic laminate sheet stock. This material has exceptional strength and chemical resistance, which makes it ideally suited for the most corrosive environments. Composite panels are intended for use in corrosion-resistant enclosures. Panel sizes are available for junction boxes and UL/NEMA size enclosures. Composite panels may be drilled and tapped but work equally as well with self-threading or thread-cutting screws. Refer to the table for recommended mounting specifications.
Manufactured from light-brown, reinforced phenolic laminate sheet stock. This material has exceptional strength and chemical resistance, which makes it ideally suited for the most corrosive environments. Composite panels are intended for use in corrosion-resistant enclosures. Panel sizes are available for junction boxes and UL/NEMA size enclosures. Composite panels may be drilled and tapped but work equally as well with self-threading or thread-cutting screws. Refer to the table for recommended mounting specifications.
PRICE
$62.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension S | 8.25 in |
| Dimension R | 10.25 in |
| Panel Size (D x E) | 10.75 x 8.88 in |
| Panel Thickness | 0.19 in |
| Hole Diameter | 0.25 in |
Product Details
| Number of Holes | 5 |
| Material | Composite |
| Description | Composite Panels & Ul/Nema Wall-Mount Enclosures |
| Color | Brown |
| Manufacturers Part Number | A12P10C |
| Fits | 12x10 |
| Brand | Hoffman |