Hoffman A90P72F1, Panel, Full,78.00x68.00, Fits 90.06x72.06, Steel/White
Write a Review
|
Questions & Answers (0)
Product Description
Panels for two-door single access and two-door dual access Free-Stand Type 4, 4x and 12 Enclosures with mounting channel are 10 gauge steel and can be positioned anywhere along horizontal mounting channels (see Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure. Some assembly is required.Panels are finished with white polyester powder paint or a conductive, corrosion-resistant coating and furnished with plated mounting hardware.Center support is furnished with each full panel or half panel for two-door enclosures. The center support attaches to the top and bottom mounting channels and can be positioned from front to back in the enclosure. The center support can be used with heavy duty panel supports to support panels of various heights.
PRICE
$1,865.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Panel Size (D x E) | 78.00x68.0 |
| G Dimension | 38.12 in |
| Panel Size | 78.00 x 68.00 in |
Product Details
| Number of Holes | 8 |
| Material | Steel |
| Description | Full Panel |
| Color | White |
| Manufacturers Part Number | A90P72F1 |
| Fits Enclosure | 90.00 x 72.00 |
| Fits | 90.06x72.06 |
| Brand | Hoffman |