- GE 6 Pole (6NO) Electrically Held Lighting Contactor 120V Coil NEMA 3R
- Type: CR463L
- Full Load Amps: 30
- Poles: 6
- Coil Voltage: 120
- Enclosure Type: NEMA 3R (Standard)
- Operational Mode: Electrically Held
GE CR463L60AJA20A0 Lighting Contactor Panel w/Nema 3R Enclosure, 30A, 6 pole (6)NO, 120V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,075.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 10-11/16 in |
| Height | 12-1/2 in |
| Weight | 15.2 lbs |
Product Details
| Enclosure Type | NEMA 3R |
| Number of Poles | (6) 6-NO |
| Description | Lighting Contactor Panel w/Nema 3R Enclosure, 30A, 6 pole (6)NO, 120V |
| Full Load Amps | 30 A |
| Manufacturers Part Number | CR463L60AJA20A0 |
| Brand | GE |
| Coil Voltage | 120 VAC V |
Warranty
| Warranty | 1 yr |