Electrical Panels
Brand
For Use With
Fits
Type
Width
Material
Height
Color
Price
Related Products
Hoffman A90PM78, Lg Multi-Door Panel, Fits 84X Dbl Bay, Steel/White Extra panels for large enclosures (Bulletins A27, A28, A28S4 and A34) can be ordered for panel assembly prior to receiving the enclosures (enclosures include panels). Panels are 10 gauge steel with .80-in. (20-mm) flanges on four sides. Finish is white polyester powder paint or a conductive, corrosion-resistant coating. Two extra holes are provided for lifting and installing panels. Mounting hardware included with enclosure. .
Hoffman E20PBY25M, Push Button Encl, Extra Lg/Panel, 20Pb X 22.5Mm Extra-Large Pushbutton Enclosures with Panels are designed to hold 30.5-mm and 22.5-mm pushbuttons and switches, with 2.50-in. (64-mm) center-to-center of pushbutton holes. Features: 14 gauge steel Seams continuously welded and ground smooth Captivated cover screws thread into sealed wells Continuous hinge Factory stamped 4-way pushbutton holes Oil-resistant gasket Removable 14 gauge panel included, supported by weldnuts Bonding provision on cover External wall-mounting brackets
For use in indoor or outdoor applications, these stylized enclosures protect components and controls in corrosive environments. Features: Cast aluminum; no welded seams or sharp corners Stainless steel captivated cover screws placed outside sealed area Two to four grounding screws located on enclosure back wall Oil-resistant O-ring gasket Tongue-and-groove sealing construction Threaded internal bosses provided for mounting optional panels, rails and other components Mounting holes provided in corners outside of gasketed area
Extra-Large Pushbutton Enclosures with Panels are designed to hold 30.5-mm and 22.5-mm pushbuttons and switches, with 2.50-in. (64-mm) center-to-center of pushbutton holes. Features: 14 gauge steel Seams continuously welded and ground smooth Captivated cover screws thread into sealed wells Continuous hinge Factory stamped 4-way pushbutton holes Oil-resistant gasket Removable 14 gauge panel included, supported by weldnuts Bonding provision on cover External wall-mounting brackets
Hoffman A20P16SS6, Panel, Nema 12, 17.00x13.00, Fits 20x16, SS Steel panels are 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 10 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.