Hoffman A30N24MP, Panel, 26.00x22.50, Fits 30x24, Steel/White
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman A30N24MP, Panel, 26.00x22.50, Fits 30x24, Steel/White
Steel panels are 14 or 12 gauge with a white polyester powder paint finish. Panel mounting hardware is furnished with enclosure.
Steel panels are 14 or 12 gauge with a white polyester powder paint finish. Panel mounting hardware is furnished with enclosure.
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Panel Size (D x E) | 26.00 x 22.50 in |
| Panel Thickness | 12 in |
Product Details
| Enclosure Type | 1 |
| Number of Holes | 5 |
| Material | Steel |
| Description | Panels |
| Color | White |
| Manufacturers Part Number | A30N24MP |
| Fits | 30x24 |
| Brand | Hoffman |