Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Steel Cabinets USA

Model # :WBB2542441

MPN #: AAH-36RBMAG1-5-WAL

Steel Cabinets USA Magnum Series Storage Cabinet, 36"W x 24"D x 72"H, Walnut, All-Welded

Product Description
Made of durable, heavy gauge steel, the Magnum Series offers more depth and greater height offering additional storage space! It is designed with five adjustable shelves and a reinforced body. It is engineered for more efficient storage. A strong metal brace is welded in place to strengthen the sides and reinforce the entire cabinet. This brace will NOT interfere with using the cabinet. A hanger bar is welded to one of the shelves, so the cabinet can be used as a wardrobe closet. All adjustable shelves have five supporting contact points on 2" centers. It comes with two die cast locking handles. Five plastic glides are supplied to elevate the cabinet from making contact with the floor, also allowing for easier moving for cleaning, etc. There are no locking rods. The cabinet comes fully assembled ready to use. Steel Cabinets USA, Inc. Cabinets conform to ANSI/BIFMA. Made in the USA. 5 Year Limited Warranty.

  • Ships in a custom wooden crate


PRICE
$819.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
819.00
Buy 6 units - 10 units
779.00Save $40.00 (5%)
Buy 11+ units
755.00Save $64.00 (8%)
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height72 in
Weight158 lbs
Gauge24 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
Number of Adjustable Shelves5
Door TypeSolid
Number of Shelves5
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberAAH-36RBMAG1-5-WAL
BrandSteel Cabinets USA
TypeStorage Cabinet
Shelf Capacity150 lbs
ColorWalnut
SeriesMagnum Series
Handle TypeLever
StyleFull Height
Number of Doors2
Number of Compartments5
Number of Fixed Shelves1
Base TypeFeet

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsANSI, BIFMA