Add to list
Share
Print


Model #: WBB2814206
MPN #: AA-WH-31-110-US-EU-00
Aeris Aair 3 in 1 Pro Air Purifier W/ HEPA H13 Filter, 390 CFM, 110V, White
|
Questions & Answers (0)
PRICE
$756.82
was $1070.00Save $313.18 (29.27%)
Ships in One Business Day
Sometimes a small air purifier isn't enough: you need a big purifier for big jobs. That's where the aair 3-in-1 Pro comes in: it's made for rooms 750 Sq. ft. and beyond and built to deal with multiple problems at once. Using state-of-the-art technology, as well as smart learning software, the aair can eliminate more than 99.95% of indoor pollutants 0.1 microns and larger, while becoming more efficient and effective over time. Never worry about your air problems again with this machine.
Features:
Features:
- H13 HEPA filtration that is 99.95% to 0.1 microns and above
- ISO18184 tested
- CCM: P4/F4
- 2 stage odors and chemical filter
- Filter life monitor on unit and on the mobile app
- Wi-Fi enabled with smart app, can be controlled from any where in the world
- built in air quality monitor that can also show you outdoor air quality when connected to Wi-Fi
- Great for Allergy, Mold, Pollen, and smoke
- 3 available colors, white, graphite and peach
- 802.11 b/g/n 2.4 GHz
- Limited warranty of 2 years
- Swiss Designed and Engineered
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.