Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Aeris Aair Lite Air Purifier With Hepa H13 Filter, Nimbus Cloud

Model #: WBB2814204

MPN #: AL-NC-00-000-US-EU-00-00

Clearance

Aeris Aair Lite Residential Grade Air Purifier W/ HEPA H13 Filter, 176 CFM, 230V, White

|
Questions & Answers (0)
PRICE
$357.95
was $511.00
Save $153.05 (30%)
Ships in One Business Day
Imagine a small air purifier that can remove 99.95% of particles 0.1 microns and larger, like bacteria, mold spores, allergens, pet dander and smoke particles, from any space up to 350 ft2. Now imagine that you can buy a machine specifically suited to achieve cleaner air.That's the aair lite!

Features:
  • Removes Pollen, Dust, Mold, Pet Dander and more
  • H13 HEPA filter is 99.95% efficient at 0.1 microns and above
  • CCM: P4
  • CFM: 35 to 176 CFM (5 fan speeds)
  • Built in Air Quality Monitor
  • Adapt to your behavior and automatically adjust its settings
  • Whisper Quite - Max 55 dB on highest fan speed
  • No Ozone
  • Swiss Designed and Engineered


1
1
Easy online or call-in returns.