x

Take 15% off your entire order!

Offer applied at checkout

Aeris Aair Lite Air Purifier With Hepa H13 Filter, Quartz Pink

Aeris Aair Lite Air Purifier With Hepa H13 Filter, Quartz Pink

Item #: WBB2814203

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $499.00

$83.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Imagine a small air purifier that can remove 99.95% of air-borne bacteria, viruses, mold, mildew, odor, and other pollutants from any space up to 375 ft². Now imagine that you can buy a machine specifically suited to your needs, so that no matter what challenges you are facing, you can achieve cleaner air for your needs than with any other air purifier on the market.

Features:

  • Removes Pollen, Dust, Mold, Pet Dander and more
  • H13 HEPA filter is 99.98% efficient to 0.1 microns and smaller, CCM: P4
  • CFM: 35 to 176 CFM (5 fan speeds)
  • anti-microbial technology embedded in the filter media and filter housing
  • Built in Air Quality Monitor
  • adapt to your behavior and automatically adjust its settings.
  • Whisper Quite - Max 55 dB on highest fan speed
  • No Ozone
  • Swiss Made

  • BRAND Aeris
  • WIDTH INCHES 11-1/4
  • DEPTH INCHES 11-1/4
  • HEIGHT INCHES 18-3/4
  • WEIGHT LBS 22
  • COLOR FINISH Quartz Pink
  • CONSTRUCTION ABS Plastic
  • CFM HIGH 176
  • SPEEDS 5
  • COVERAGE SQUARE FEET 350
  • PURIFICATION % 99.98% to 0.1µ
  • VOLTAGE 110 / 230
  • AMPS 0.6
  • WATTS 75
  • POWER CORD TYPE 2-Prong Standard
  • POWER CORD LENGTH FEET 6
  • DECIBELS 55
  • APPROVALS OR CERTIFICATIONS UL, NOM, CE
  • ENERGY STAR RATED No
  • LIMITED WARRANTY YEARS 2
  • MANUFACTURER'S PART NUMBER AL-QP-00-000-US-EU-00-00
  • FILTRATION TYPE HEPA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aeris Aair Lite Air Purifier With Hepa H13 Filter, Quartz Pink

Aeris Aair Lite Air Purifier With Hepa H13 Filter, Quartz Pink

Item #: WBB2814203

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant