Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ABAC

Model # :WBB3139716

MPN #: 8090303705

ABAC ABc13-30GH Two Stage Gasoline Driven Air Compressor, 13 HP, 30 Gallon Tank Capacity

Product Description
13 HP Honda Gas Drive, 30 Gallon Horizontal, 175 PSI, 25 CFM, C1 Pump. Combining strength, durability, and efficiency, the Ironman Engine Series provides superior performance that is essential for every day use. Designed for maximum productivity even in remote locations, this cast iron* compressor is a reliable choice for light industrial and commercial applications without ready access to an electrical outlet.

Features:
  • Fully enclosed belt guard
  • 12V electric and recoil start
  • EZ pull tank drain


PRICE
$3,779.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width44 in
Height42 in
Weight519 lbs
Tank Size30 gal

Product Details

Oil TypeOil Lubricated
Air DryerNo
Oil SystemSplash Lubricated
Pump DriveBelt Driven
Pump MaterialCast Iron
Tank Drain ValveYes
Max PSI175 psi
Start TypeElectric/Recoil
MaterialCast Iron
Tank OrientationHorizontal
Oil Sight GlassYes
Manufacturers Part Number8090303705
Pump TypeTwo-Stage
CFM @ 90 PSI25 CFM
Low Oil ShutoffNo
BrandABAC
TypePortable
CFM25 CFM
Horsepower13 HP
ColorBlue
After CoolerNo
StyleHorizontal
Air FilterYes
Engine Horsepower13 HP

Warranty

Warranty2 yr