Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Mi-T-M

Model # :WBB3218406

MPN #: AG2-SKD9-30M

Mi-T-M® Stationary Air Compressor/Generator Combo, 30 Gal Cap, Kohler KD440 OHV, Electric Start

Product Description
The 30-gallon diesel air compressor and generator unit combines two machines into one compact solution to handle various industrial and contracting jobs with ease.

Compressor Pump:
  • Cast iron compressor pump
  • Splash lubricated
  • Stainless-steel braided discharge hose
  • Large canister intake filter
  • Oil level sight indicator
Generator:
  • Brushless alternator
  • Total harmonic distortion (THD) less than 6%
  • 100% copper windings
  • (2) NEMA 5-20R 120V, 20A and (1) NEMA L6-20R 240V, 20A receptacles
Engine:
  • Electric start – battery, box and cables not included
  • Glow plug equipped for easy starting in cold temperatures
  • Horsepower/Engine: 9.1 HP Kohler KD440 OHV
Frame:
  • Powder coated ASME receiver tank
  • 3/16 inch base plate to reduce vibration
  • Powder coated two-piece belt guard
  • Removable base plate offers flexible installation
Components:
  • Regulator and two gauges for tank and outlet pressure
  • Manual drain valve for proper maintenance
  • 16-1/2 inch fly wheel
  • Quality pilot valve unloader
Limited Warranty:
  • 3 year engine
Certification:
  • ASME Boiler and Pressure Vessel Code – UM


PRICE
$8,199.00

1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length41 in
Width23 in
Height47 in
Weight489 lbs
Tank Size30 gal

Product Details

Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveManual
Max PSI175 psi
Start TypeElectric
MaterialCast Iron/Stainless Steel
Tank OrientationHorizontal
Oil Sight GlassYes
Manufacturers Part NumberAG2-SKD9-30M
Pump TypeTwo-Stage
CFM @ 90 PSI16.4 CFM
BrandMi-T-M
TypeStationary
CFM16.4 CFM
Horsepower9-1/8 HP
ColorBlack
StyleTruck Mount
DescriptionTwo Stage Air Compressor/Generator Combo
Fuel TypeDiesel
Engine Horsepower9-1/8 HP

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsASME