- Communicate importance of safety, procedures, and practices
- Post on walls in key locations to provide a daily reminder
- Printed with bright, colorful words and graphics
- Economical solution for temporary use
Accuform SP125033 Safety Poster, PREVENT HEAT STRESS, 22"H x 17"W, Poster Paper
Write a Review
|
Questions & Answers (0)
Product Description
Accuform SP125033 Safety Poster, PREVENT HEAT STRESS, 22"H x 17"W, Poster Paper
PRICE
$26.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Height | 22 in |
Product Details
| Type | Heat Stress |
| Sign Legend | Prevent Heat Stress |
| Material | Unlaminated |
| Language(s) | English |
| Description | Safety Poster, PREVENT HEAT STRESS |
| Manufacturers Part Number | SP125033 |
| Brand | Accuform |