Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ABC Hammers

Model # :WBB0915428

MPN #: ABC4BW

ABC Hammers ABC4BW 4 lb. Non-Sparking Brass Hammer, 15" Wood Handle

Product Description


ABC Hammers ABC4BW 4 lb. Non-Sparking Brass Hammer, 15" Wood Handle


Features:
  • Non-sparking: For safe use near combustible materials
  • Non-marring: Helps absorb impact and helps reduce work damage where surface protection is critical
  • Hickory wood handle: Tennessee grade-A hickory handles are specially tapered, fire finished, with a tough urethane coating applied, providing better durability and UV protection. A textured handle provides a non-slip grip while striking
  • Made in USA


PRICE
$105.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18
Head Weight4 lbs
Handle Length15"

Product Details

Handle MaterialWood
MaterialBrass
DescriptionNon-Sparking hammer
Manufacturers Part NumberABC4BW
BrandABC Hammers