Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB3169165

MPN #: WL9-90816

Wilton B.A.S.H® Brass Sledge Hammer, 8 lb. Head, 16" Steel Handle

Product Description
At Wilton, we are on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey we've managed to design and file patents for the world's most durable sledge hammer with Unbreakable® Handle Technology, revolutionary design, and engineered no-slip rubber grip.

Features:
  • Anti-Vibe Neck with tapered design eliminates vibration from striking
  • Brass head is non-sparking for use near combustible materials and nonmarring to reduce work damage
  • No-Slip Grip made from vulcanized rubber ensures a secure hold
  • Safety Plate prevents head from dislodging
  • Unbreakable® Handle Technology: Steel core with Vulcanized Rubber eliminates breaking during overstrikes
  • Prop 65 - Cancer
  • Face Diameter - 2"


PRICE
$345.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16
Weight10 lbs
Head Weight8 lbs
Handle Length16

Product Details

TypeBrass Sledge Hammer
Handle MaterialSteel/Rubber
MaterialBrass/Steel/Rubber
Description8 lb Head, 16" Brass Hammer
Manufacturers Part NumberWL9-90816
BrandWilton