Safco® Aberdeen Contour Bridge 42"W x 24"D x 29-1/2"H Gray Steel
Write a Review
|
Questions & Answers (0)
Product Description
Safco® Aberdeen Contour Bridge 42"W x 24"D x 29-1/2"H Gray Steel
The Aberdeen Series bridge has universal mounting abilities on both right and left side. Aberdeen provides exceptional abrasion and stain resistance along with technology and cable friendly components. Universal mounting to right or left side of desk. Not free-standing. Requires connection to credenza and desk. 1 5/8" thick work surface. Full-height, vertical grain modesty panel included. Modesty panel is flush. One grommet in surface, standard. Mouse hole in modesty panel for cable pass through.
The Aberdeen Series bridge has universal mounting abilities on both right and left side. Aberdeen provides exceptional abrasion and stain resistance along with technology and cable friendly components. Universal mounting to right or left side of desk. Not free-standing. Requires connection to credenza and desk. 1 5/8" thick work surface. Full-height, vertical grain modesty panel included. Modesty panel is flush. One grommet in surface, standard. Mouse hole in modesty panel for cable pass through.
PRICE
$495.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 24 in |
| Height | 29-1/2 in |
| Top Thickness | 1-5/8 in |
Product Details
| Assembly Required | Yes |
| Series | Aberdeen |
| Top Color Family | Gray |
| Description | Curved Bridge - Non-Handed |
| Manufacturers Part Number | ACB4224LGS |
| Wire Management | Yes |
| Brand | Safco |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | CARB Compliant |