Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB2126143

MPN #: AR4224LGS

Safco® Aberdeen Return 42"W x 24"D 42"W x 24"D x 29-1/2"H Gray Steel

Product Description
Safco® Aberdeen Return 42"W x 24"D 42"W x 24"D x 29-1/2"H Gray Steel

The Aberdeen Series Return is non-handed. It is not free-standing, and requires connection to a credenza, desk, or extended corner. The mouse hole in the modesty panel is for cable pass through. The modesty panel is flush. There is one grommet in the surface, standard. It has a 1 5/8" thick work surface. The full-height, vertical grain modesty panel is included.

PRICE
$549.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth24 in
Height29-1/2 in
Top Thickness1-5/8 in

Product Details

Assembly RequiredYes
SeriesAberdeen
Top Color FamilyGray
DescriptionReturn - Rectangular
Manufacturers Part NumberAR4224LGS
Wire ManagementYes
ShapeRectangle
BrandSafco

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsCARB Compliant