Safco® Aberdeen Series Personal Storage Tower Including 2 File Drawers Gray Steel
Write a Review
|
Questions & Answers (0)
Product Description
The Aberdeen Series Personal Storage Tower includes a 7 3/4" wardrobe section with a hanging rod and 4 adjustable shelves. The storage section includes two adjustable shelves on 1 1/4" increments with a total of 5" of adjustment. The file section includes two file drawers. There are curved metal pulls with a brushed nickel finish. Additional pull options are available. It ships in two cartons.
PRICE
$1,405.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 68-3/4 in |
Product Details
| Assembly Required | Yes |
| Type | Cabinet |
| Frame Color Family | Gray |
| Color | Gray |
| Top Color Family | Gray |
| Number of Drawers | 2 |
| Description | Storage Tower |
| Manufacturers Part Number | APSTLGS |
| Collection | Aberdeen |
| Top Material | Laminate |
| Brand | Safco |
Warranty
| Warranty | Lifetime Limited |