Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Professional Plastics

Model # :T9FB3774265

MPN #: AAAMB-472-12-00

Professional Plastics Abrasion Resistant Coated Cast Acrylic Sheet, 1/2" Thick x 12" W x 24"L, Clear - Pkg Qty 16

Product Description
Abrasion Resistant Coated 2 Sides Coated Cast Acrylic Clear Sheet offers excellent optical clarity and high impact strength with abrasion and chemical resistant properties. It resists marring and scratching from everyday public contact, daily cleanings, and airborne dirt and dust. It is useful for numerous applications, including P-O-P displays, store fixtures, menu boards, flat panel display monitors, signs & directories, LCD screens, and framing.

PRICE
$1,119.20  Sold in packages of 16 / $69.95 ea

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width12 in
Thickness1/2 in
Tensile Strength16500
Density0.043 lbs / cu. in. lbs/ft³

Product Details

ColorClear
MaterialAcrylic
Package Quantity1
HardnessShore D3
Manufacturers Part NumberAAAMB-472-12-00
Backing TypeFilm
ShapeSheet
BrandProfessional Plastics