ABS Plastic Bar - 1-1/2" Thick x 1-1/2" Wide x 36" Long
Write a Review
|
Questions & Answers (0)
Product Description
ABS Plastic Bar - 1-1/2" Thick x 1-1/2" Wide x 36" Long
Due to its ability to resist breaking upon impact, ABS is a common choice for protective applications such as equipment housings.
Due to its ability to resist breaking upon impact, ABS is a common choice for protective applications such as equipment housings.
PRICE
$97.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 1-1/2 in |
| Thickness | 1-1/2 in |
| Tensile Strength | 6000 psi |
| Density | .038 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Beige |
| Temperature Range | -40 to 210 °F |
| Material | ABS |
| Description | ABS Plastic Bar |
| Hardness | Rockwell R105 |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-PS-ABS-494 |
| Backing Type | Plain |
| Shape | Bar |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | UL 94 HB |