ABS Plastic Rod - 1" Diameter x 3 ft. Long
Write a Review
|
Questions & Answers (0)
Product Description
Nylon is best known for its wear and abrasion resistance. These properties make it a common choice for gears and bearings.
PRICE
$24.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Diameter | 1 in |
| Tensile Strength | 6000 psi |
| Density | .038 lbs / cu. in. lbs/ft³ |
Product Details
| Color | White |
| Material | ABS |
| Package Quantity | 1 |
| Description | ABS Plastic Rod |
| Hardness | Rockwell R105 |
| Manufacturers Part Number | BULK-PR-ABS-52 |
| Shape | Rod |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | UL 94 HB |