Clearance
x

Take 15% off your entire order!

Offer applied at checkout

A/C and Heater Switch Connector - Standard Ignition S-1383

A/C and Heater Switch Connector - Standard Ignition S-1383

Item #: WBB2510186

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $55.95

Save $2.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Ignition A/C and Heater Switch Connector

Offering hundreds of high-quality pigtails & sockets for nearly every electrical job. Utilizing high grade materials to ensure peak conductivity and perfect connections. Decades of industry leading research and development focused on meeting the technician's needs. With industry leading expertise, when original equipment fails our products are designed to fix the inherent failure issues.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Cadillac+ Expand List– Hide List
  • Escalade   2000-2000

Key Specifications

  • Harness Length 16" in

Weights & Dimensions

  • Connector Male

Product Details

  • Terminal Type Contact
  • Number of Wires 10
  • Connectors 1
  • Contents Includes Butt Splices
  • Terminals 10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
A/C and Heater Switch Connector - Standard Ignition S-1383

A/C and Heater Switch Connector - Standard Ignition S-1383

Item #: WBB2510186

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant