Clearance
x

Take 15% off your entire order!

Offer applied at checkout

A/C and Heater Switch Connector - Standard Ignition S-588

A/C and Heater Switch Connector - Standard Ignition S-588

Item #: WBB2509942

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $18.75

Save $0.94 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Ignition A/C and Heater Switch Connector

Offering hundreds of high-quality pigtails & sockets for nearly every electrical job. Utilizing high grade materials to ensure peak conductivity and perfect connections. Decades of industry leading research and development focused on meeting the technician's needs. With industry leading expertise, when original equipment fails our products are designed to fix the inherent failure issues.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Key Specifications

  • Harness Length 11 3/4 in

Weights & Dimensions

  • Connector Male

Product Details

  • Terminal Type Pin Socket
  • Number of Wires 2
  • Connectors 1
  • Terminals 2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
A/C and Heater Switch Connector - Standard Ignition S-588

A/C and Heater Switch Connector - Standard Ignition S-588

Item #: WBB2509942

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant