Clearance
x

Take 15% off your entire order!

Offer applied at checkout

A/C Clutch Coil Connector - Standard Ignition S-942

A/C Clutch Coil Connector - Standard Ignition S-942

Item #: WBB2510150

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $18.75

Save $0.94 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Ignition A/C Clutch Coil Connector

Offering hundreds of high-quality pigtails & sockets for nearly every electrical job. Utilizing high grade materials to ensure peak conductivity and perfect connections. Decades of industry leading research and development focused on meeting the technician's needs. With industry leading expertise, when original equipment fails our products are designed to fix the inherent failure issues.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Bronco   1993-1996
  • Country Squire   1987-1989
  • Crown Victoria   1994-2003
  • E-150 Econoline   1991-2001
  • E-150 Econoline Club Wagon   1991-2001
  • E-250 Econoline   1991-2001
  • E-350 Econoline   1991-2000
  • E-350 Econoline Club Wagon   1991-2001
  • EXP   1983, 1985-1988
  • Escape   2001-2006
  • Escort   1983, 1985-1989, 1995-2002
  • Excursion   2000-2005
  • Expedition   1997-2002
  • Explorer   1993-2001
  • Explorer Sport Trac   2001-2005
  • F-150   1990-2008
  • F-150 Heritage   2004-2004
  • F-250   1990-1999
  • F-250 Super Duty   1999-2007
  • F-350   1990-1997
  • F-350 Super Duty   1999-2008
  • Fairmont   1981-1982
  • Festiva   1988-1989
  • Focus   2000-2009
  • Freestar   2004-2007
  • Granada   1981-1981
  • LTD   1985-1986
  • LTD Crown Victoria   1988-1989
  • Mustang   1981-1983, 1985-1989, 1994-2004
  • Probe   1989-1989
  • Ranger   1993-2009
  • Taurus   1986, 1988-1989, 1992-2007
  • Tempo   1985-1989
  • Thunderbird   1981, 1987-1989, 1997-1997
  • Windstar   1995-2003
Lincoln+ Expand List– Hide List
  • Blackwood   2002-2002
  • Continental   1993-2002
  • Mark LT   2006-2008
  • Mark VII   1990-1992
  • Mark VIII   1993-1998
  • Navigator   1999-2002
  • Town Car   1994-2003
Mercury+ Expand List– Hide List
  • Cougar   1997, 1999-2002
  • Grand Marquis   1994-2003
  • Mariner   2005-2006
  • Monterey   2004-2007
  • Mountaineer   1997-2001
  • Sable   1992-2005
  • Tracer   1997-1999

Key Specifications

  • Harness Length 8" in

Weights & Dimensions

  • Connector Male

Product Details

  • Terminal Type Blade
  • Number of Wires 2
  • Connectors 1
  • Contents Pigtail Assembly
  • Terminals 2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
A/C Clutch Coil Connector - Standard Ignition S-942

A/C Clutch Coil Connector - Standard Ignition S-942

Item #: WBB2510150

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant