Clearance
x

Take 15% off your entire order!

Offer applied at checkout

A/C Compressor Diode Connector - Standard Ignition S-1473

A/C Compressor Diode Connector - Standard Ignition S-1473

Item #: WBB2510262

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Ignition A/C Compressor Diode Connector

Offering hundreds of high-quality pigtails & sockets for nearly every electrical job. Utilizing high grade materials to ensure peak conductivity and perfect connections. Decades of industry leading research and development focused on meeting the technician's needs. With industry leading expertise, when original equipment fails our products are designed to fix the inherent failure issues.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • Regal   1995-1996
  • Skylark   1994-1995, 1997-1998
Cadillac+ Expand List– Hide List
  • Commercial Chassis   1993-1994
  • DeVille   1994-2000
  • Eldorado   1995-2000
  • Escalade   2000-2000
  • Fleetwood   1993-1994
  • Seville   1995-1997
Chevrolet+ Expand List– Hide List
  • P30   1994-1994
Oldsmobile+ Expand List– Hide List
  • Achieva   1994-1995, 1997-1998
  • Bravada   2000-2000
  • Cutlass   1995-1996
  • Cutlass Supreme   1993, 1995-1996
Pontiac+ Expand List– Hide List
  • Grand Am   1994-1995, 1997-1998
  • Grand Prix   1995-1996
  • Sunfire   1995-2005

Key Specifications

  • Harness Length 17" in

Weights & Dimensions

  • Connector No Connector

Product Details

  • Terminal Type Wire Lead
  • Number of Wires 4
  • Contents Includes Butt Splices
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
A/C Compressor Diode Connector - Standard Ignition S-1473

A/C Compressor Diode Connector - Standard Ignition S-1473

Item #: WBB2510262

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant