- Powered cable winch makes lifting and maneuvering easy
- Boom telescopes in and out for greater reach and versatility
- 360 Degrees swivel design allows for maximum accessibility
- Pre-drilled base plate makes mounting quick and easy
AC Powered Jib Crane, 2,000 lb. Capacity, 63-1/4"H Span, 96-1/8"H Under Beam
Write a Review
|
Questions & Answers (0)
Product Description
Designed for material handling applications on docks, in warehouses, or in truck beds. This intermittent unit uses crane feature rotation hand brakes that offer unlimited positioning. The mast mounts permanently. Boom adjusts in one (1) foot increments and can be positioned at four (4) elevations. Choose either 12V DC, 1 HP with 6' long non-removable pendant control or 115V AC, 1/3 HP with fingertip switch to raise and lower hook. Powered winches are designed for intermediate lifting. Meets ANSI and OSHA specifications. 12" x 12" mounting plate. Unit is designed for vertical lifting only. Folds for storage. Do not use unit for lifting personnel or overhead lifting. Battery not included. Models with suffix -CSA feature a winch that meets Canadian requirements.Features:
PRICE
$4,039.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53-3/8 |
| Height | 70-1/16 |
| Weight Capacity | 2000 lbs |
| Weight | 361 lbs |
| Span | 39-1/4 - 63-1/4 |
| Base Diameter Or Dimension | 12 x 12 x 18-1/2 in |
| Under Beam Height | 59-9/16 to 96-1/8 in |
| I-Beam Height | 59-9/16 in |
Product Details
| Assembly Required | Yes |
| Type | Power Lift Jib Crane |
| Color | Blue |
| Series | WTJ |
| Power Type | AC |
| Style | AC Powered Jib Crane |
| Country of Origin | United States |
| Voltage | 115 |
| Material | Steel |
| Manufacturers Part Number | WTJ-20-3-AC |
| Motor Horsepower | 0.3 HP |
| Brand | Vestil |
Warranty
| Warranty | 90 Days yr |
Compliance & Certifications
| Certifications | ANSI, OSHA |