Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Contrx

Model # :WRB2218861

MPN #: JLT424

Contrx Telescoping Forklift Jib-Lift Crane, 24" On-Center Fork Pockets, 4000 Lbs. Capacity

Product Description
Contrx fixed horizontal telescoping jib boom can convert your forklift truck into a mobile crane inexpensively. Move cumbersome items your forks cannot reach. Jib reaches out and picks from overhead, through or over obstructions. One man can install in minutes, Jib lift slips onto forks and is anchored to truck via 48" safety chain with grab hook. Heavy duty structural steel tube construction with safety latched swivel hooks. Safety pin locks boom into one of nine positions, spaced 7-1/2" apart. Made in USA. Features 9 Hook positions, a 24"L Base and a 10" Height under beam.

NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$2,179.00

1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Height19 in
Weight Capacity4000 lbs
Weight483 lbs
Extended Length145 in
Center to Center of Fork Tine24 in
Fork Opening5-1/2 x 2-1/2 in
Retracted Length85 in

Product Details

Assembly RequiredNo
TypeTelescopic Boom Crane
ColorYellow
MaterialSteel
BrandContrx

Warranty

Warranty1 yr