- Aluminum fixed blade curved blade sidewall/ceiling return air grille for a 36 in x 18 in duct hole with 2 screws included for easy installation
- Rust-Free extruded aluminum construction with high-resistance electrostatic white paint finish
- Strictly designed for indoor ceiling or sidewall installations
- Lightweight design prevents sagging and reinforced corners prevent separation
ACAMINAIRE Aluminum Return Air Vent Grille, 36" x 18", White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37-5/8 in |
| Width | 19-5/8 in |
| Height | 37-5/8 in |
| Weight | 4 lbs |
| Outside Thickness | 1 in |
| Nominal Size | 36x18 in |
| Opening Width | 18 in |
| Opening Length | 36 in |
| Thickness | 1 in |
| Max Duct Height | 36 in |
Product Details
| Type | Grille |
| Color | White |
| Louvers | Fixed Curved Blades |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | L-RA 36X18 |
| Brand | ACLAMINAIRE |