- Slot-type linear ventilation diffuser with adjustable vertical blades for 6 in x 6 in duct hole
- For wall and ceiling applications
- High -end modern architectural design vent cover that can be used in both residential and commercial environments.
- Lightweight corrosion resistant extruded aluminum construction with high-resistance electrostatic white finish
- Includes clamps and screws for easy installation
ACAMINAIRE Aluminum Wall and Ceiling Linear Slot Diffuser, 6" x 6", White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$34.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 8 in |
| Height | 1 in |
| Weight | 2 lbs |
| Nominal Size | 6 x 6 in |
| Duct Size | 6 x 6 in |
| For Diffuser Size | 6 x 6 |
Product Details
| Diffuser Style | Slot |
| Type | Sidewall/Ceiling Diffuser |
| Color | White |
| Includes | 2 Screws For Installation |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | LSDRBOX-6x6 |
| Brand | ACLAMINAIRE |
Warranty
| Warranty | 1 yr |