Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ACLAMINAIRE

Model # :WBB3214338

MPN #: L-RA-LP-A BS 14X14

ACAMINAIRE Exterior Wall Aluminum Return Air Vent Grille, 14" x 14", White

Product Description
Features:
  • Aluminum louvered blade exterior sidewall return air grille for a 14 in x 14 in duct hole with 2 screws included for easy installation
  • Rust-Free extruded aluminum construction with high-resistance electrostatic white paint finish
  • Strictly designed for outdoor sidewall installations, this vent is waterproof and rain block
  • Includes back screen mesh for added protection


PRICE
$39.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-5/8 in
Width15-5/8 in
Height15-5/8 in
Weight4 lbs
Outside Thickness1-21/32 in
Nominal Size14 x 14 in
Opening Width14 in
Opening Length14 in
Thickness1-21/32 in
Max Duct Height14 in

Product Details

TypeGrille
ColorWhite
LouversFixed parallel Blades
MaterialAluminum
Package Quantity1
Manufacturers Part NumberL-RA-LP-A BS 14X14
BrandACLAMINAIRE