Sharpie® Accent Liquid Highlighter, Chisel Tip, Assorted Ink, 10/Set
|
Questions & Answers (0)
Product Description
Pen-style highlighters offer a versatile loop that ensures you'll never lose your highlighter. Easily attach to three-ring binders, planners, bags and more. Visible ink supply alerts you before you run out of ink. Pigmented, fluorescent ink presents bold colors, and the smooth ink flow offers consistent highlighting. Versatile, chisel tip is ideal for both wide and narrow lines of text. Ink is quick-drying, odorless and certified AP nontoxic. Non-Toxic/Quick-Drying Ink/Odorless/Visible Ink Supply.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$18.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 10 Pack |
Product Details
| Type | Highlighter |
| GTIN | 00071641244153 |
| Style | Liquid/Gel Style Highlighter |
| Point Type | Medium |
| Package Quantity | 10/Pack |
| Description | Accent Liquid Highlighter |
| Refillable | No |
| Manufacturers Part Number | SAN24415PP |
| Retractable | No |
| Tip Type | Chisel |
| Ink Color Family | Assorted |
| Brand | Sharpie |