Sharpie® Gel Highlighter - Assorted Colors - 5 Pack
|
Questions & Answers (0)
Product Description
Sharpie Gel Highlighters feature ink-free gel technology for total smear protection across pen and marker inks and inkjet printouts. The gel highlighter won't dry out if left uncapped or bleed through paper, even glossy and thin papers and magazines. Each highlighter conforms to your handwriting style and features a vibrant color for emphasizing key points in your notes and reading material.
Ink Colors: Fluorescent Blue; Fluorescent Green; Fluorescent Orange; Fluorescent Pink; Fluorescent Yellow
Ink Colors: Fluorescent Blue; Fluorescent Green; Fluorescent Orange; Fluorescent Pink; Fluorescent Yellow
PRICE
$13.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Highlighter |
| Style | Liquid/Gel Style Highlighter |
| Point Type | Thick |
| Package Quantity | 5/Pack |
| Description | Gel Highlighter |
| Refillable | No |
| Manufacturers Part Number | 1803277 |
| Barrel Color Family | Assorted |
| Retractable | No |
| Tip Type | Bullet |
| Ink Color Family | Assorted |
| Brand | Sharpie |
Compliance & Certifications
| Certifications | ACMI AP Non-Toxic Certified |