Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3195012

MPN #: DWI-360-3622K

Diversified Spaces Access Deluxe Wardrobe Cabinet, 36"W x 22"D x 84"H, Red Oak

Product Description
Constructed of oak veneers and solid hardwoods with a chemical resistant, earth-friendly UV finish. Half of the unit features a coat rod with a shelf above. Unit also includes two unexposed file drawers with full extension glides. One fixed and three adjustable shelves are found above the file drawers. Mirror measures: 13"H x 9-1/2"W. Unit has three-point latching handles which lock. Weight: 360 lbs.

Features:
  • 36"W x 22"D x 84"H
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the U.S.A.
  • Solid wood doors with a 3 point locking system
  • Rubber base molding


PRICE
$2,186.84

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth22 in
Height84 in

Product Details

Assembly RequiredNo
TypeCabinet
Frame Color FamilyRed Oak
ColorTan
Top Color FamilyRed Oak
Number of Drawers2
MaterialRed Oak
DescriptionDeluxe Wardrobe Cabinet
Frame MaterialRed Oak
Manufacturers Part NumberDWI-360-3622K
CollectionAccess
Top MaterialRed Oak
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited yr