Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3183155

MPN #: DWI-301-2422

Diversified Spaces™ Access Open Shelf Bookcase, 24"W x 22"D x 84"H, Red Oak

Product Description
Open oak shelving allows for a clear view. Adjustable shelf weight capacity is 40 lbs. per square foot. A chemical resistant, earth-friendly UV finish coats the top, back and sides of each unit.

Features:
  • 24"W x 22"D x 84"H
  • Constructed of solid oak and oak veneers
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the U.S.A.
  • Open shelving with 2 fixed shelves and 4 adjustable shelves
  • The unit is finished with a chemical resistant, earth-friendly UV finish


PRICE
$955.88

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth22 in
Height84 in
Weight142 lbs

Product Details

Assembly RequiredNo
TypeBookcase
Frame Color FamilyRed Oak
ColorTan
SeriesAccess
Top Color FamilyRed Oak
Number of Shelves6
DescriptionOpen Shelf Floor Storage Unit
Package Quantity1
Frame MaterialWood
Manufacturers Part NumberDWI-301-2422
Top MaterialWood
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited yr

Compliance & Certifications

CertificationsSEFA Compliant, MAS Certified Green