Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3195128

MPN #: DWI-TC-12

Diversified Spaces Forum Tool Cabinet To Hold General Shop Tools, 60"W x 22"D x 84"H, Maple

Product Description
Cabinet is constructed of solid maple and maple veneer. The interior on the upper half, including the doors, is lined with 1/4" pegboard. The lower half has one fixed and two adjustable 1" plywood shelves. Both sets of doors include locks. The cabinet can be ordered with or without tools-they are designed for a variety of tool combinations and with tools for a specific use. Overall size: 60"W x 22"D x 84"H

Features:
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Finished with a durable earth-friendly UV finish
  • Limited Lifetime Warranty
  • Made in the USA
  • This cabinet comes with pegs designed to hold woodworking tools


PRICE
$2,974.36

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth22 in
Height84 in

Product Details

Assembly RequiredYes
TypeCabinet
Frame Color FamilyMaple
ColorTan
Top Color FamilyMaple
Number of Drawers0
MaterialMaple
DescriptionTool Cabinet
Frame MaterialMaple
Manufacturers Part NumberDWI-TC-12
CollectionForum
Top MaterialMaple
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited yr