Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3183120

MPN #: DWI-OS-1502K

Diversified Spaces™ Access Open Shelf Bookcase, 36"W x 12"D x 48"H, Red Oak

Product Description
Open shelving allows for a clear view for all items stored. Adjustable shelf weight capacity is 40 lbs. per square foot. A chemical resistant, earth-friendly UV finish coats the top, back and sides of each unit.

Features:
  • 36"W x 12"D x 48"H
  • Constructed of oak hardwood and oak veneers
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Dowel construction that is reinforced with glue and screws
  • Limited Lifetime Warranty
  • Made in the USA
  • Open shelving with three adjustable shelves
  • The unit is finished with a chemical resistant, earth-friendly UV finish


PRICE
$509.68

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth12 in
Height48 in
Weight82 lbs

Product Details

Assembly RequiredNo
TypeBookcase
Frame Color FamilyRed Oak
ColorTan
SeriesAccess
Top Color FamilyRed Oak
Number of Shelves4
DescriptionOpen Shelf Floor Storage Unit
Package Quantity1
Frame MaterialWood
Manufacturers Part NumberDWI-OS-1502K
Top MaterialWood
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited yr

Compliance & Certifications

CertificationsSEFA Compliant, MAS Certified Green