Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3183168

MPN #: DWI-OS-1420

Diversified Spaces™ Access Tall Open Shelf Bookcase, 48"W x 16"D x 84"H, Maple

Product Description
Tall open shelving constructed of select hardwood and veneers using dowel construction reinforced with glue and screws.

Features:
  • 48"W x 16"D x 84"H
  • Constructed of maple hardwood and maple veneers
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Dowel construction that is reinforced with glue and screws
  • Limited Lifetime Warranty
  • Made in the USA
  • Open shelving with four adjustable shelves, two fixed
  • The unit is finished with a chemical resistant, earth-friendly UV finish


PRICE
$1,119.18

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth16 in
Height84 in
Weight189 lbs

Product Details

Assembly RequiredNo
TypeBookcase
Frame Color FamilyMaple
ColorTan
SeriesAccess
Top Color FamilyMaple
Number of Shelves6
DescriptionOpen Shelf Floor Storage Unit
Package Quantity1
Frame MaterialWood
Manufacturers Part NumberDWI-OS-1420
Top MaterialWood
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited yr

Compliance & Certifications

CertificationsSEFA Compliant, MAS Certified Green