Vollrath® Accessible Sign, 5644, Blue With White Print, 6" X 9"
Write a Review
|
Questions & Answers (0)
Product Description
Vollrath, Accessible Sign, 5644, Blue With White Print, 6" X 9"
High quality image signs have pressure-sensitive adhesive for easy mounting.
High quality image signs have pressure-sensitive adhesive for easy mounting.
PRICE
$16.25
16
16
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Height | 9 in |
| Dimensions | 6 x 9 in |
Product Details
| Material | Polystyrene |
| Description | Accessible Sign |
| Manufacturers Part Number | 5644 |
| Case Lot | 1 |
| Symbols | Made in USA |
| Brand | Vollrath |