Don Jo HS 9070 48 - Restroom ADA Sign, 1-3/4" x 6", Blue With Raised White Lettering - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Don Jo HS 9070 48 - Restroom ADA Sign, 1-3/4" x 6". Blue sign with raised white lettering.
PRICE
$107.50 Sold in packages of 10 / $10.75 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/4 in |
| Height | 6 in |
| Thickness | 1/4 in |
Product Details
| Interior or Exterior Use | Interior/Exterior |
| Material | Plastic |
| Package Quantity | 10 |
| Description | Restroom ADA Sign |
| Color | Blue |
| Manufacturers Part Number | HS 9070 48 |
| Brand | Don-Jo |
Warranty
| Warranty | 1 Year Against Manufacturing Defects |
Compliance & Certifications
| Certifications | ANSI |