33M AccuGlide 2+ Upper Taping Head, 3"
Features stainless steel construction for corrosive plant environments. The low profile side plate and open tape path allow fast and easy threading, while brake drum maintains proper tape tension and prevents overcoasting. Low-impact curvilinear motion exerts minimum force on case and maximizes system life. Upper taping head applies 48mm and 72mm (2" and 3") tape widths up to 81 ft/min case speed. Flexible buffing roller and brush compensate for case variation.
3M AccuGlide 2+ Upper Taping Head, 3"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6,099.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Machine Weight | 18 lbs |
| Machine Length | 15-3/4 in |
| Machine Height | 14-1/4 in |
| Machine Width | 4-3/16 in |
Product Details
| Type | Upper Taping Head |
| Operating Speed | 81 ft./min |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | AccuGlide Upper Taping Head 2+ |
| Manufacturers Part Number | 7000001321 |
| For Use With | 3M-Matic Case Sealers |
| Brand | 3M AccuGlide |