The HST Upper Taping Head applies 48 mm wide C-clips of tape at case speeds of up to 150 ft./min. Unique precision shaft and ball bushing slide ensure precise application. Heads can be mounted for upper and lower or right and left side applications. Cases are securely and precisely sealed. Can replace other types of taping or gluing heads in existing case sealers.
3M AccuGlide HST Upper Taping Head, 2"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6,889.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Machine Weight | 33 lbs |
| Machine Length | 23-1/2 in |
| Machine Height | 12/1/2002 in |
| Machine Width | 5-7/8 in |
Product Details
| Type | Upper Taping Head |
| Material | Steel |
| Package Quantity | 1 |
| Description | AccuGlide HST Upper Taping Head - 2" |
| Color | Black |
| Manufacturers Part Number | 7100055421 |
| Brand | 3M AccuGlide |