Do you want to give your room a brand new, modern look and at a low cost? Look no further than our assortment of Majestic Tiles The dramatic 18"x18"self-stick vinyl tile, featuring classic marbles & stones designs, delivers the appealing look of real stone in a premium performing light commercial grade vinyl tile. Our tiles can be used in any room in your home including the Kitchen, Dining Room, Bedrooms, Bathrooms, Foyers and Basements. No messy glue or adhesives needed. Just peel and stick the Majestic tiles to a flat & dry surface and show off your beautiful new room to all your friends and neighbors. 22.5 Square Feet per Box (10 Tiles per Box) Notice to California residents as required by Proposition 65: WARNING: This product contains & can expose one to DEHP a chemical known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov/product.
Achim Majestic Self Adhesive Vinyl Floor Tile 18" x 18", Light Gray Slate, 10 Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$61.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 |
| Width | 18 |
| Height | 5/64 in |
| Thickness | 1/16 |
Product Details
| Material | Vinyl |
| Package Quantity | 10 |
| Color | Gray |
| Surface Material | Vinyl |
| Series | Majestic |
| Manufacturers Part Number | MJVT180210 |
| Brand | Achim |
Warranty
| Warranty | 10 yr |