Achim Nexus Self Adhesive Carpet Floor Tile 12" x 12", Navy, 12 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Nexus Self Adhesive Carpet Tiles are a quick way to upgrade your space with a modern take to old-school carpeting. Mix and match colors to form patterns or stick with solids to create a unique look. Tiles are ribbed in texture to give it a homey feel. Nexus Carpet tiles are ideal for your home, office, basement or garage. Each tile is 12" x 12", 12 tiles per box. Installation is easy. Just peel and stick the carpet tiles to a flat and dry surface. Vacuum regularly and spot clean as needed. Get ready to show off your beautiful new room to all your family and friends
PRICE
$33.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
| Width | 12 |
| Height | 7/64 in |
| Thickness | 1/8 |
Product Details
| Material | Polyester |
| Package Quantity | 12 |
| Color | Blue |
| Surface Material | Vinyl |
| Series | Nexus |
| Manufacturers Part Number | NXCRPTNY12 |
| Brand | Achim |