Achim Retro Self Adhesive Vinyl Floor Tile 12" x 12", Charcoal Marble, 20 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Retro self-adhesive peel and stick vinyl floor tiles imitate expensive hand-painted retro tiles but without the expensive cost nor the mess. These beautifully designed tiles recreate fresh and inviting patterns that will look stunning in any room in the home. They are a great way to add color and patterns to your kitchen, foyer, bathroom or laundry. Want a new floor for your next family gathering or party. Retro Self Adhesive Vinyl Floor Tiles can be installed in a normal sized room within in a few hours, completely DIY Simply peel and stick your way to a new floor without needing additional adhesives or special tools. 20 square feet per box (20 Tiles per box).
PRICE
$39.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
| Width | 12 |
| Height | 1/16 in |
| Thickness | 1-1/2 |
Product Details
| Material | Vinyl |
| Package Quantity | 20 |
| Color | Gray |
| Surface Material | Vinyl |
| Series | Retro |
| Manufacturers Part Number | RTFTV61120 |
| Brand | Achim |
Warranty
| Warranty | 3 yr |