Combination Louver / Damper with Flange 60"W x 48"H - ACL-F-60x48
Write a Review
|
Questions & Answers (0)
Product Description
ACP, ACL-F-60x48, Combination Louver / Damper with Flange 60"W x 48"H
Combination Louver / Damper - The Model ACL offers superior resistance to rain and weather while also offering you the ability to completely close the opening off if needed. The channel frame is 4" deep with a 1-1/2" flange and drainable 45 degree fixed blades in the front with adjustable blades with seals for tight shutoff in the back all within one frame. The adjustable rear blades are operated with a thumb screw and come standard with birdscreen on the back.
MADE IN THE USA
Combination Louver / Damper - The Model ACL offers superior resistance to rain and weather while also offering you the ability to completely close the opening off if needed. The channel frame is 4" deep with a 1-1/2" flange and drainable 45 degree fixed blades in the front with adjustable blades with seals for tight shutoff in the back all within one frame. The adjustable rear blades are operated with a thumb screw and come standard with birdscreen on the back.
MADE IN THE USA
PRICE
$1,849.00
1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 62-1/2 in |
| Depth | 4 in |
| Height | 50-1/2 in |
| Inside Width | 59-1/2 in |
| Inside Height | 47-1/2 in |
| Weight | 83 lbs |
| Nominal Size | 60 x 48 in |
| Max Velocity | 1118 FPM - Water Penetration ft/min |
| Rough Opening | 60W x 48H in |
| Free Area | 9.08 ft³ |
Product Details
| Number of Panels | 1 |
| Type | Intake or Exhaust |
| Mounting Location | Vertical |
| Finish | Mill Finish |
| Material | Aluminum |
| Manufacturers Part Number | ACL-F-60x48 |
| Brand | Air Conditioning Products |
Warranty
| Warranty | 1 yr |